Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 1-1/4"
Mfr # 84871
Zoro # G0430075
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84871
- Zoro # G0430075
- UPC # 099575848711
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Impact Rated | No |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Product Type | Deep Impact Socket,Dr 6pt,3/4in,1-1/4in |
Description
Deep Impact Socket,Dr 6pt,3/4in,1-1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- K-TOOL INTERNATIONAL Professional Pitman Arm Puller (KTI-70365)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4-1/4" (84245)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- Gearwrench Impact Sockets