Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact Metric Socket 22mm
Mfr # 84984
Zoro # G8307317
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84984
- Zoro # G8307317
- UPC # 099575849848
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,3/4 In. Drive,6 pt. Deep,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 8 in L (EBC2)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- BOSCH Hammer Drill, 18V, 4Ah, Li-On (GSB18V-535CB15)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 13mm (84463)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913UMS)
- Gearwrench Sockets & Ratchets