Shop All Socket Adapters
Gearwrench
3/4" Drive 3/4" F x 1/2" M Adapter
Mfr # 81406
Zoro # G8304578
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81406
- Zoro # G8304578
- UPC # 099575814068
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Adapter |
Drive Type | Square |
Description
Drive,3/4 In. Fx1/2 In. M,Adapter,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Paint Can Rack, Horizontal, Hol (PCRH06)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Adapter (81355)
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- GEARWRENCH 3/8" Drive Pass-Thru™ Quick-Release Adapter (231062GR)
- KO-KEN Adaptor 1-1/2 Square 200mm Hole type 1 Sq. Drive (18877A)
- Gearwrench Socket Adapters