Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard SAE Socket 2-1/16"
Mfr # 80877
Zoro # G8308312
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.95"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80877
- Zoro # G8308312
- UPC # 099575808777
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.95" |
Size | 2-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,3/4 In. Drive,12 Point,2-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/4" (80765)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 5/16" (80510D)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- Gearwrench Sockets & Ratchets