Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard SAE Socket 1-9/16"
Mfr # 80876
Zoro # G8308163
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.48"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80876
- Zoro # G8308163
- UPC # 099575808760
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.48" |
Size | 1-9/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,3/4 In. Drive,12 Point,1-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Multi-Tool, Micro Tool Clip, 9 Tools (TC1001-CP)
- MILWAUKEE TOOL 21/64" Thunderbolt Black Oxide Drill Bit (48-89-2727)
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC (C00518)
- GENESIS Genesis GSH400A-2 Foldable Saw Horse Set, 800 lb Weight Capacity, Steel (GSH400A-2)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/4" (80509)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 5/32" (80104D)
- URREA 1/4"drive, 15mm, 6 point metric deep socket (4715LM)
- Gearwrench Sockets & Ratchets