Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard SAE Socket 1"
Mfr # 80833
Zoro # G0445177
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.047"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80833
- Zoro # G0445177
- UPC # 099575808333
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.047" |
Size | 1" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive 12 Pt.,3/4 In.,1 In. |
Description
Socket,drive 12 Pt.,3/4 In.,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- DRILL AMERICA m14x.75 HSS Metric Hand Tap (DWTSMT14X.75)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- GEARWRENCH 1/2" Drive Sliding T-Handle 12" (81311)
- KO-KEN Socket 6mm 6 Point 55mm 3/8 Sq. Drive (3300M-6)
- Gearwrench Sockets & Ratchets