Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard SAE Socket 1-7/8"
Mfr # 80860
Zoro # G0445317
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.756"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80860
- Zoro # G0445317
- UPC # 099575808609
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.756" |
Size | 1-7/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive 12 Pt.,3/4 In.,1-7/8 In. |
Description
Socket,drive 12 Pt.,3/4 In.,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- CURRENT TOOLS Conduit Rack with Adjustable Arms & Casters (505AA)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD59/64)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- Gearwrench Sockets & Ratchets