Shop All Ratcheting Wrenches
Gearwrench
3/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86441
Zoro # G0427756
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 12 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86441
- Zoro # G0427756
- UPC # 099575864414
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 in |
Size | 3/4" |
Head Size | 3/4 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,3/4 in., Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 12 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- KO-KEN Spark Plug Socket 18mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-18)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Metric Wrench Set (85698)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Ratcheting Combination SAE Wrench Set (9507D)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCR20T)
- Gearwrench Ratcheting Wrenches