Shop All Ratcheting Wrenches
Gearwrench
3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86137
Zoro # G0442298
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 18-7/64"
- SAE or Metric SAE
- Wrench Style XL, Spline, Flex Head
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86137
- Zoro # G0442298
- UPC # 099575861376
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 18-7/64" |
Size | 3/4" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,3/4 in.,120XP,XL,Flex |
Description
Ratcheting Wrench,3/4 in.,120XP,XL,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- GEARWRENCH 3/8 in. Drive Pass-Thru Extension 6 in. (EHT231080GR)
- DORIAN Knurling Tool, Fixed, 3 5/8 In OAL (FKT-50-D)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07)
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86129)
- GEARWRENCH 10mm 12 Point Stubby Combination Wrench (81634)
- GEARWRENCH 1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86940)
- GEARWRENCH RATCH WRENCH FLXHD 5/16"" (9705)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- Gearwrench Ratcheting Wrenches & Sets