Shop All Ratcheting Wrenches
Gearwrench
3/4" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench
Mfr # 86242
Zoro # G0427747
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 12.01"
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86242
- Zoro # G0427747
- UPC # 099575862427
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.01" |
Size | 3/4" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL Combination, Spline, Flex Head, Open End |
Item | Combination Ratcheting Wrench,3/4 in. |
Description
Combination Ratcheting Wrench,3/4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 12" (OX-P530412)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/4)
- WESTWARD 3/8 in Drive Impact Socket Bit 6 mm, Metric (4LZC8)
- STARRETT Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-06)
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86441)
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- GEARWRENCH 15mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86115)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- Gearwrench Ratcheting Wrenches