Shop All Combination Wrench Sets
This Product is Discontinued
Gearwrench
3/4" 12 Point XL Ratcheting Combination Wrench (Discontinued)
Mfr # 85124D
Zoro # G7790976
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style XL Ratcheting Combination
- Range of Lengths 12.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85124D
- Zoro # G7790976
- UPC # 082171851247
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 12.01" |
Wrench Head Sizes | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | XL Ratcheting Combination |
Offset | 15 Degrees |
Measurement Type | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Wr Rat Xl Comb 3/4 |
Tether Style | Tether Capable |
Description
Wr Rat Xl Comb 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.