Shop All Socket Sets
Gearwrench
33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set
Mfr # 80714D
Zoro # G0588001
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 1/2"
- Impact Rated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80714D
- Zoro # G0588001
- UPC # 099575807145
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | Standard Socket Set/Dp |
Impact Rated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Product Type | Set Skt Std/Dp Sae 1/2Dr 12Pt |
Description
Set Skt Std/Dp Sae 1/2Dr 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- STABILA Layout Laser 5-Point (03185)
- DRILL AMERICA 1-1/4" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/4HEX-MAG)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- GEARWRENCH 60 Piece 1/2” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT12SAE)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Standard Metric Socket Set (80552)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Standard Hex, E-Torx® & Torx® Bit SAE/Metric Socket Set (80726)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- GEARWRENCH 21-Piece GearRatchet Combination SAE and Metric Socket Set (EHT8921)
- GEARWRENCH 10 Pc 14 Drive 12 Point Deep SAE Socket Set (KDT80309D)
- CTA MANUFACTURING SPARK PLUG & GLOW 6 PC SKT SET (CTA7392)
- Gearwrench Socket Sets