Shop All Utility Carts
Gearwrench
33" 4 Drawer Black & Orange Utility Cart
Mfr # 83168
Zoro # G2195004
product price: $759.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83168
- Zoro # G2195004
- UPC # 099575831683
- Country of Origin China
- Category Utility Carts
Details
Color | Black |
Item | Black N Orange Utility Cart 21" 4 Drawer |
Description
Black N Orange Utility Cart 21 In. 4 Drawer, Black Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- KEN FORGING Ken Forging TB107 - Turnbuckle Body - Carbon - 5/8 - 11 Dia. x 8-3/16" L - Made In USA (TB107)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-244868-5-3K-95)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- METRO Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves (MW108)
- Gearwrench Utility Carts