Shop All Combination Wrenches
Gearwrench
32mm 12 Point Long Pattern Combination Wrench
Mfr # 81745D
Zoro # G302562289
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Head Size 32 mm
- Wrench Product Grouping Wrenches
- Head Thickness End A: 0.524 in; End B: 0.724 in
- Overall Length 17.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81745D
- Zoro # G302562289
- UPC # 99575817458
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 32 mm |
Overall Length | 17.362 in |
End B Width | 1.811 in |
End A Width | 2.634 in |
Details
Ratcheting Configuration | Non-Ratcheting |
Wrench Product Grouping | Wrenches |
Head Thickness | End A: 0.524 in; End B: 0.724 in |
Number of Points | 12 |
End A Drive Type | Open End |
Ratcheting | No |
Measurement Type | Metric |
Head Offset Angle | 15° |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 1/2, SS (GL8X3000B----X0)
- MILWAUKEE TOOL 1-9/16" Hole Dozer Bi-Metal Hole Saw (49-56-9618)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- GEARWRENCH 1116 90T 12 PT Combi Ratchet Wrench (KDT86954)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- GEARWRENCH 1-3/8" 12 Point Long Pattern Combination Wrench (81816)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- Gearwrench Combination Wrenches