Shop All Ball Peen Hammers
Gearwrench
32 oz. Ball Pein Hammer with Fiberglass Handle
Mfr # 82253
Zoro # G0425936
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0
- Handle Fiberglass
- Head Weight (Lb.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82253
- Zoro # G0425936
- UPC # 099575822537
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,Fiberglass,32 Oz |
Head Weight (Oz.) | 32.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 2 |
Description
Ball Pein Hammer,Fiberglass,32 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- OSG Jobber Drill Bit, 5.60mm, Carbide (HP255-2205)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- POWERBUILT 3/4" Drive Extendable Ratchet Handle (940745)
- GEARWRENCH 8 oz. Ball Pein Hammer with Fiberglass Handle (82250)
- GEARWRENCH 24 oz. Ball Pein Hammer with Fiberglass Handle (82252)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- Gearwrench Hammers and Striking Tools