Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
30" Aligning Pry Bar
Mfr # 70-507G
Zoro # G8305427
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Aligning Pry Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Chiseled Edge Is Designed For Demolition, Prying, And Aligning
- Material Alloy steel
- Overall Length 30"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 70-507G
- Zoro # G8305427
- UPC # 099575705076
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30" |
Details
Color | Black |
Features | Aligning Pry Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Chiseled Edge Is Designed For Demolition, Prying, And Aligning |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Item | Aligning Pry Bar,30" |
Description
Aligning Pry Bar,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- WESTCOTT Hobby Knife, Medium Barrel (13970)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- DREMEL Cotton Polishing Wheel, 1 In. Dia. (423E)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 16" Indexing Pry Bar (82216)
- WARWOOD TOOL Bar, Shape Square, 28" L (9001)
- Gearwrench Nail Pullers, Wrecking and Pry Bars