Shop All Socket Extensions
Gearwrench
3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10"
Mfr # 81202
Zoro # G0438481
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3"; 6"; 10"
- Number of Pieces 3
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81202
- Zoro # G0438481
- UPC # 099575812026
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3"; 6"; 10" |
Details
SAE or Metric | SAE |
Number of Pieces | 3 |
Item | Locking Extension Set |
Number of Points | 4 |
Drive Type | Square |
Description
Locking Extension Set,3 Pc.,3/8in Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (449808)
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF403D1)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- GEARWRENCH 1/4" Drive Extension 6" (81116)
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 6" (221080GR)
- GEARWRENCH 3/4" Drive Extension 5" (81411)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- Gearwrench Sockets & Ratchets