Shop All Socket Extensions
Gearwrench
3 Piece 1/2" Drive Locking Extension Set 3", 5" & 10"
Mfr # 81302
Zoro # G0438466
original price:
$62.89
11% off
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 3"; 5"; 10"
- Number of Pieces 3
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81302
- Zoro # G0438466
- UPC # 099575813023
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 3"; 5"; 10" |
Details
SAE or Metric | SAE |
Number of Pieces | 3 |
Item | Locking Extension Set |
Drive Type | Square |
Number of Points | 4 |
Description
GearWrench's 81302 3 Pc. 1/2" Drive Locking Extension Set has a range of lengths that allow you to reach fasteners in tight spots and other difficult-to-reach areas. It is the perfect tool for dealing with stubborn bolts, nuts and fasteners. The set includes three locking extensions, each with different lengths - 3", 5" and 10". Each extension is made of high-quality SAE square drive that can provide additional torque when needed. These tools are strong enough to help you break loose corroded or stuck parts without damaging them. GearWrench's 3 Pc. 1/2" Drive Locking Extension Set will definitely make your next project a lot easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- BON TOOL Bon 82-292 Concrete Trowel, Steel 16" X 4" Wood Handle (82-292)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm (84492)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 0.984" Length, black oxide (80187)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- Gearwrench Sockets & Ratchets