Shop All Socket Extensions
Gearwrench
3 Pc. 1/2" Drive Extension Set 5", 10" & 15"
Mfr # 81300
Zoro # G0446988
original price:
$45.65
40% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 5"; 10"; 15"
- Finish Full Polished Chrome
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81300
- Zoro # G0446988
- UPC # 099575813009
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 5"; 10"; 15" |
Details
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Number of Pieces | 3 |
Item | Extension Set |
Number of Points | 4 |
Drive Type | Square |
Description
If you need a durable and versatile extension set, the GearWrench 81300 3 Pc. 1/2" Drive Extension Set is just what you need. It comes in three sizes of 5", 10" and 15". The extensions are made of full polished chrome, which makes them resistant to corrosion and abrasion. Each extension has 4 points for better grip on fasteners. With the GearWrench 81300 3 Pc. 1/2" Drive Extension Set, you can get more leverage on your project with its longer length options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (26151D2B92945)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- POWERBUILT 3/8" Drive 6" Extension (641502)
- Gearwrench Socket Extensions