Shop All Combination Wrenches
Gearwrench
28mm 12 Point Long Pattern Combination Wrench
Mfr # 81753
Zoro # G0928008
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Head Size 28 mm
- Insulated No
- Reversing No
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81753
- Zoro # G0928008
- UPC # 99575817533
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 in |
Head Size | 28 mm |
Wrench Length Style | Long |
Description
Wr comb fp 12pt 28mm, Alloy Steel, Full Polish, Head Size 28 mm, Overall Length 16 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 11/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS500)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92327)
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- GEARWRENCH 10mm 90T 12 PT Combi Ratchet Wrench (KDT86910)
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- GEARWRENCH 1516 90T 12 PT Flex Combi Ratchet Wrench (KDT86752)
- GEARWRENCH 3/8" 6 Point Combination Wrench (81771)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- Gearwrench Combination Wrenches