Shop All Impact Socket Sets
Gearwrench
28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set
Mfr # 84901
Zoro # G0437258
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Number of Pieces 28
- Impact Rated No
- Product Type Impact Socket Set,28 pc.,Metric,1/4in Dr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84901
- Zoro # G0437258
- UPC # 099575849015
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Number of Pieces | 28 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Impact Socket Set,28 pc.,Metric,1/4in Dr |
Description
Impact Socket Set,28 pc.,Metric,1/4in Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- STANLEY 16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle (51-104)
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Satin Finish (J5649)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive Metric Bolt Biter™ Impact Extraction Socket Set (87911)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- Gearwrench Impact Socket Sets