Shop All Bolt & Screw Extractor Sets
Gearwrench
28 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set
Mfr # 84784
Zoro # G1368168
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double-Ended Bits
- Number of Pieces 28
- Drive Size (In.) 1/4, 3/8
- Material Alloy Steel
- For Removing Pipe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84784
- Zoro # G1368168
- UPC # 099575847844
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 1/4, 3/8 |
Standard Socket Size | 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 3/8 in, 7 mm, 8 mm, 9/16 in |
Container Width | 4 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 3/8 in, 7 mm, 8 mm, 9/16 in |
Container Height | 1 1/4 in |
Container Length | 15 1/4 in |
Socket Size Range | 1/4 in to 9/16 in, 7 to 17 mm |
Drive Size | 1/4 in, 3/8 in |
Socket Depth | Standard |
Standard Socket Style/Size | Standard 7-Point: 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 3/8, 7 mm, 8 mm, 9/16 in |
Socket Length | 1 3/8 in |
Description
Bolt Extractor Set, Alloy Steel, Black Oxide, 1/4 in, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/8 in, Socket Shape 7-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 7-Point: 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 3/8, 7 mm, 8 mm, 9/16 in, Standard Socket Count/Style (28) 7-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-9/16-4MT)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- JONARD TOOLS Tool Holster, Tan, Leather, 2 Pockets (H-40)
- RIDGID Pipe Thread Die, 1/2 In, For SS, 4 Pc (37915)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- GEARWRENCH 15 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84783)
- GEARWRENCH 8 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84782)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- GEDORE Bolt Extractor Set, 6 pcs., M3-M24 (8551-66)
- RIDGID Ridgid 632-35685 883 Pipe Extractor Set (632-35685)
- VESSEL Megadora Clip Remover 2Pcs In Slider Case (970CR2SC)
- Gearwrench Bolt & Screw Extractor Sets