Shop All Combination Wrenches
Gearwrench
27mm 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9127D
Zoro # G7791396
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Finish Chrome
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 9127D
- Zoro # G7791396
- UPC # 82171091278
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 1/8 in |
Details
SAE or Metric | Metric |
Item | Ratcheting Combination Wrench |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Finish | Chrome |
Reversing | No |
Tether Style | Tether Capable |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 3Wx8L, MD Red (6961MD4)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250R5--S21)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- GEARWRENCH 1-3/4" 12 Point Long Pattern Satin Combination Wrench (81820)
- GEARWRENCH 19 Piece 12 Point Long Pattern Combination SAE Wrench Set in Foam Storage Tray (GWMSCWL12SAE)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GEARWRENCH 7/8" 6 Point Combination Wrench (81779)
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- GEARWRENCH 9/16" 6 Point Combination Wrench (81774)
- CAPRI TOOLS 14 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M14SB)
- Gearwrench Wrenches