Shop All Impact Socket Sets
Gearwrench
27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set
Mfr # 84949N
Zoro # G7065436
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE/Metric
- Number of Pieces 27
- Impact Rated No
- Product Type SAE/Metric Impact Socket Set,1/2"D,27pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84949N
- Zoro # G7065436
- UPC # 099575084997
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE/Metric |
Number of Pieces | 27 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | SAE/Metric Impact Socket Set,1/2"D,27pcs |
Description
SAE/Metric Impact Socket Set,1/2 In.D,27pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- SIOUX TOOLS Straight Drill, NonReversible, ToolKit Bare Tool, 12 Chuck, 3JawKeyed Chuck, 400 RPM, 1 hp, C (SDR10S4N4)
- MORSE 3-1/4" Carbide Grit Hole Saw (MHSG52)
- REED SOCKET, 1-1/8, 6in DEEP 02628 (EDS18)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- GEARWRENCH 7 Pc 14 38 Drive SAE Bolt Biter Impact Extraction Socket Set (KDT83911)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set (KDT86070)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- Gearwrench Impact Socket Sets