Shop All Socket Sets
Gearwrench
26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set
Mfr # 80313
Zoro # G0899291
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 1/4"
- Impact Rated No
- Number of Pieces 26
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80313
- Zoro # G0899291
- UPC # 099575803130
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Item | Set Socket 12Pt |
Impact Rated | No |
Number of Pieces | 26 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Product Type | Set Skt Sae 1/4Dr 12Pt 26Pc |
Description
Set Skt Sae 1/4Dr 12Pt 26Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Black, Steel, 54 in W x 26 in D x 73 in H (361LP9)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/2" x 2" (HML.3-1/2)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- MARTIN SPROCKET & GEAR Set, Skt, 3/8, 6Pt, Std, Mm, 11P, Box, MB11K (MB11K)
- Gearwrench Socket Sets