Shop All Impact Socket Sets
Gearwrench
25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set
Mfr # 84933N
Zoro # G7133817
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 25
- Impact Rated No
- Product Type Metric Impact Socket Set,1/2" D,25pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84933N
- Zoro # G7133817
- UPC # 099575084331
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 25 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Metric Impact Socket Set,1/2" D,25pcs. |
Description
Metric Impact Socket Set,1/2 In. D,25pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- GEARWRENCH 7 Pc 14 38 Drive SAE Bolt Biter Impact Extraction Socket Set (KDT83911)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- Gearwrench Impact Socket Sets