Shop All Ratcheting Wrenches
Gearwrench
24mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86424
Zoro # G0427686
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 14.02"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86424
- Zoro # G0427686
- UPC # 099575864247
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14.02" |
Size | 24mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Open End |
Material | Alloy steel |
Item | Combination Ratcheting Wrench,24mm |
Description
Combination Ratcheting Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- WALTER Hand reamers F1131-6 (F1131-6)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- GEARWRENCH 8mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86708)
- GEARWRENCH 17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86417)
- GEARWRENCH 9/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86946)
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- GEARWRENCH 6 Piece 90-Tooth 12 Point Metric GearBox™ Double Flex Ratcheting Wrench Set (86830)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- Gearwrench Ratcheting Wrenches