Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
24mm 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9124
Zoro # G0427695
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 13.114"
- SAE or Metric Metric
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9124
- Zoro # G0427695
- UPC # 082171091247
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13.114" |
Size | 24mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Open End |
Item | Combination Ratcheting Wrench,24mm |
Description
Combination Ratcheting Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.