Shop All Combination Wrench Sets
Gearwrench
24 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set
Mfr # 81900
Zoro # G0426557
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81900
- Zoro # G0426557
- UPC # 099575819001
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Details
SAE or Metric | SAE, Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 24 |
Includes | (24) Combination Wrench Set: (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; (1) Blow Mold Tray |
Head Angle | 15 Degrees |
Measurement Type | SAE, Metric |
Item | Comb Nonratchetingwrenchset,24pc,sae/met |
Description
Comb Nonratchetingwrenchset,24pc,sae/met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 48"x4" SE GatorLoy W (GF10074)
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- CRESCENT T27 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T27-25)
- VEGA Impactech Psd 2-2 Insert Bit x 1 (P125PSD22)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench (81666)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- GEARWRENCH 13/16" 12 Point Long Pattern Combination Wrench (81661)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- Gearwrench Combination Wrench Sets