Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
24" Aligning Pry Bar
Mfr # 70-505G
Zoro # G8305390
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Aligning Pry Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Chiseled Edge Is Designed For Demolition, Prying, And Aligning
- Material Alloy steel
- Overall Length 24"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 70-505G
- Zoro # G8305390
- UPC # 099575705052
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24" |
Details
Color | Black |
Features | Aligning Pry Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Chiseled Edge Is Designed For Demolition, Prying, And Aligning |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Item | Aligning Pry Bar,24" |
Description
Aligning Pry Bar,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1/2" (80614)
- ALLWAY MP Mini Glass Scraper (GSM)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x17x21 in., 4-Cutter (83706)
- GREENLEE Bit Set, Steel, 10 Pieces, Hand Application (9953-20)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- GEARWRENCH 16" Aligning Pry Bar (70-503G)
- GEARWRENCH 4 Piece Aligning and Rolling Head Set (70-578G)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- STANLEY 8" Molding Bar Nail Puller (55-116)
- Gearwrench Nail Pullers, Wrecking and Pry Bars