Shop All General Hand Tool Kits
Gearwrench
232 Piece Mechanics Tool Set in 3 Drawer Storage Box
Mfr # 80944
Zoro # G8595242
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Primary Application Mechanics
- Number of Pieces 232
- Includes 84 Tooth Full Polish Chrome Handle, Teardrop Shaped Head Ratchets, with Flush Mounted On-Off Lever,comprehensive Bit Socket offering including: Hex Bit, Torx Bit, and E-Torx Sockets.3-Drawer Storage Box with Independent Sliding Drawers, Side Flaps to Lock Drawers in Place, a Steel Hinged Lid & Durable Handle
- Features Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80944
- Zoro # G8595242
- UPC # 099575809446
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 13 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Tool Storage Depth | 12 in |
Tool Storage Height | 19 in |
Description
Mechanics Tool Set,232 pcs.,w/3 Drawer Case, Tool Storage Type Tool Box, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 232, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Ratcheting Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4310)
- DRILL AMERICA #4-48 13/16" OD HSS Round Adjustable Die (DWTH1316-448)
- H & H INDUSTRIAL PRODUCTS MTJNR 12-3B Turning Tool Holder - New Rigid Clamp Design (2023-0120)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- GEARWRENCH 243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box (80972)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set (80791)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- CAL-VAN TOOLS Master Wheel Locking Nut Key Set16 Piece (75510)
- Gearwrench General Hand Tool Kits