Shop All Ratcheting Wrenches
Gearwrench
22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86422
Zoro # G0427659
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 12.99"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86422
- Zoro # G0427659
- UPC # 099575864223
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.99" |
Size | 22mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Open End |
Material | Alloy steel |
Item | Combination Ratcheting Wrench,22mm |
Description
Combination Ratcheting Wrench,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- FREUD High Speed Steel Industrial Planer and J (C351)
- GEARWRENCH 1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86940)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- TEKTON 1/2 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26313)
- Gearwrench Ratcheting Wrenches