Shop All General Hand Tool Kits
Gearwrench
22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set
Mfr # 80691
Zoro # G8595227
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 22
- Includes Ratchet, 2 Extensions, Universal Joint, 9 Standard Sockets, 9 Deep Sockets
- Features Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80691
- Zoro # G8595227
- UPC # 099575806919
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 22 |
Includes | Ratchet, 2 Extensions, Universal Joint, 9 Standard Sockets, 9 Deep Sockets |
Features | Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places |
Material | Alloy steel |
Finish | Full Polished Chrome |
Tool Storage Type Included | Case |
Sub-Category | Mechanics Tool Set |
Item | Mechanics Tool Set,22 pcs.,3/8" Drive,12 pt. |
Description
Mechanics Tool Set,22 pcs.,3/8 In. Drive,12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Machine reamers F1342-10.9 (F1342-10.9)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BLACK & DECKER Boot Foot (242393-00)
- GREENLEE Adapter Kit Die 12 Ton (UA12T)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set (80791)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- JONARD TOOLS Long Nose Plier, 6-7/8 in., Smooth (JIC-21257)
- Gearwrench Hand Tool Kits