Shop All Ratcheting Wrenches
Gearwrench
20mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86420
Zoro # G0427607
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 12.20"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86420
- Zoro # G0427607
- UPC # 099575864209
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.20" |
Size | 20mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Open End |
Material | Alloy steel |
Item | Combination Ratcheting Wrench,20mm |
Description
Combination Ratcheting Wrench,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/200)
- KEO 5 piece set 90 deg Three Flute Carbide Countersink (55769)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/64 (C22659)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GEARWRENCH 10mm 12 Point Stubby Combination Wrench (81634)
- GEARWRENCH 17mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86117)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9602N)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- KEEN Reversible Extra Long Ratcheting Double Box End Flexible Wrench; 8 x 10 mm (KE322085)
- Gearwrench Wrenches