Shop All Combination Wrench Sets
Gearwrench
20mm 12 Point Long Pattern Combination Wrench
Mfr # 81677
Zoro # G3217055
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 11.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81677
- Zoro # G3217055
- UPC # 099575816772
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 11.4" |
Wrench Head Sizes | 20mm |
Overall Length | 11 1/2 in |
Wrench Length Style | Long |
Head Size | 20 mm |
Description
Wr Comb Lng Pat 20Mm, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (48030)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- GEARWRENCH 19mm 12 Point Long Pattern Combination Wrench (81676)
- GEARWRENCH 21mm 12 Point Long Pattern Combination Wrench (81678)
- GEARWRENCH 5/16" 12 Point Long Pattern Combination Wrench (81652D)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- GEARWRENCH 10 Pc 12 Point Stubby Ratcheting Combination Metric Wrench Set (KDT9520D)
- GEARWRENCH 3/8" 12 Point Long Pattern Combination Wrench (81654)
- V-8 TOOLS Stubby Wrench Set, 7/16 - 1", 10 pcs. (710)
- Gearwrench Wrenches