Shop All Impact Socket Sets
Gearwrench
20 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE Socket Set
Mfr # 84900
Zoro # G0437230
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Number of Pieces 20
- Impact Rated No
- Product Type Impact Socket Set,20 pc.,SAE 1/4in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84900
- Zoro # G0437230
- UPC # 099575849008
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Number of Pieces | 20 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Impact Socket Set,20 pc.,SAE 1/4in Drive |
Description
Impact Socket Set,20 pc.,SAE 1/4in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- GEARWRENCH 7 Pc 14 38 Drive SAE Bolt Biter Impact Extraction Socket Set (KDT83911)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Universal Impact SAE Socket Set (84938N)
- GEARWRENCH 14 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84955N)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 17 pcs (4686)
- Gearwrench Impact Socket Sets