Shop All Push-Puller Accessories
Gearwrench
2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller
Mfr # 3624D
Zoro # G0931526
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2 tons
- Reach 2 5/8 in
- Spread (In.) 3.25
- Screw Size 4-1/2 in
- Includes 2 Ton Puller Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3624D
- Zoro # G0931526
- UPC # 82171362408
- Country of Origin Taiwan, Province of China
- Category Push-Puller Accessories
Dimensions
Screw Size | 4-1/2 in |
Details
Item | Ratcheting Puller |
Capacity | 2 tons |
Reach | 2 5/8 in |
Spread (In.) | 3.25 |
Includes | 2 Ton Puller Assembly |
Application | Pulling Gears and Pulleys |
Description
Ratcheting Puller, Application Pulling Gears and Pulleys, Includes 2 Ton Puller Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #54 (44724)
- PERFORMANCE TOOL Plastic Caliper, 6" (W80150)
- CLESCO W-23M Nut Lock Wheel Adapter (W-23M)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- PROTO Short Puller Jaw (J4015)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- OTC Threaded Adapter (8012)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- Gearwrench Push-Puller Accessories