Shop All Oil Filter Wrenches & Crushers
Gearwrench
2" to 5" Ratcheting Oil Filter Pliers
Mfr # 3508D
Zoro # G2703915
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratchet
- Capacity 2 in to 5 in
- Material Metal
- Length (In.) 11 3/4 in
- Application Used To Remove Stubborn Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3508D
- Zoro # G2703915
- UPC # 082171035081
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 11 3/4 in |
Details
Item | Oil Filter Pliers |
Type | Ratchet |
Capacity | 2 in to 5 in |
Material | Metal |
Application | Used To Remove Stubborn Filters |
Plier Material | Metal |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Flush Mount Solar Charge Controller w/LCD Display - 30A (SCC-30AB)
- DONALDSON Air Filter, Primary Radialseal, P537876 (P537876)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- GEARWRENCH 2-11/16" to 3-3/4" Oil Filter Wrench Pliers (3368F)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8" to 5-1/4" (2321W)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" (2321)
- GEARWRENCH Large Pro Swivoil™ Filter Wrench 3.50 in - 3.90 in (3943)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/4 in. to 5-1/2 in. (KDS2322W)
- GEARWRENCH 1/2" Drive Nylon Strap Oil Filter Wrench (3149)
- PERFORMANCE TOOL Swivel Filter Wrench 3-1/2 In-3-7/8 In, W54047 (W54047)
- Gearwrench Service & Shop Tools