Shop All Screwdrivers
This Product is Discontinued
Gearwrench
2 Position Lighted Ratcheting Screwdriver with Bits (Discontinued)
Mfr # 82788
Zoro # G0442596
This Product is Discontinued
Key Features
- Shank Length 4-1/2"
- Number of Pieces 1
- Handle Type Straight Or Pistol Grip
- Features 45-Tooth Ratcheting Mechanism With Forward, Reverse And Lock Positions; Storage For 6 Bits In Handle; Requires (3) 1.5V Batteries, Included; 2-Position Handle - Straight Or Pistol Grip; 2 LED Lights To Illuminate Work Area; Stainless Steel Collar Magnetic Bit Tip To Hold Screw; Use With Phillips Bits #1, #2; Use With Star Bits T-15, T-20, T-25, T-27; Stainless Steel Collar Magnetic Bit Tip
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82788
- Zoro # G0442596
- UPC # 099575827884
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Shank Length | 4-1/2" |
Details
Item | RatchetingScrewdriver,LEDLight,2Position |
Number of Pieces | 1 |
Handle Type | Straight Or Pistol Grip |
Features | 45-Tooth Ratcheting Mechanism With Forward, Reverse And Lock Positions; Storage For 6 Bits In Handle; Requires (3) 1.5V Batteries, Included; 2-Position Handle - Straight Or Pistol Grip; 2 LED Lights To Illuminate Work Area; Stainless Steel Collar Magnetic Bit Tip To Hold Screw; Use With Phillips Bits #1, #2; Use With Star Bits T-15, T-20, T-25, T-27; Stainless Steel Collar Magnetic Bit Tip |
Material | Stainless Steel |
Description
RatchetingScrewdriver,LEDLight,2Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.