Shop All Locking Pliers
Gearwrench
2 Piece Straight & 45° Hog Ring Plier Set
Mfr # 3702D
Zoro # G0436810
original price:
$45.49
9% off
new price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Straight Hog Ring Plier, For Installation of "Hog Ring" Fasteners, Specially Made to Grip and Mold Hog Rings for Closure, Used for Upholstery Work on Most All Domestic and Foreign Cars, 45 Degree Hog Ring Plier
- Includes (1) Straight Hog Ring Pliers, (1) 45 Hog Ring Pliers
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3702D
- Zoro # G0436810
- UPC # 082171037023
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | Straight Hog Ring Plier, For Installation of "Hog Ring" Fasteners, Specially Made to Grip and Mold Hog Rings for Closure, Used for Upholstery Work on Most All Domestic and Foreign Cars, 45 Degree Hog Ring Plier |
Includes | (1) Straight Hog Ring Pliers, (1) 45 Hog Ring Pliers |
Plier Item | Straight and 45 Hog Ring Plier Set |
Number of Pieces | 2 |
Item | Hog Ring Pliers Set,2 pc. |
Description
This GEARWRENCH 3702D 2 Pc. Straight & 45¬ ̈‚àû Hog Ring Plier Set is a must-have for those who work on cars, boats and RVs. It will help you install "hog rings" with ease. This straight hog ring plier set can be used to install "hog rings" of all shapes and sizes on most domestic and foreign cars. The 45 degree hog ring plier helps you mold hog rings for a perfect closure every time. Get your hands on the GEARWRENCH 3702D 2 Pc. Straight & 45¬ ̈‚àû Hog Ring Plier Set today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.390 In, Black (911239000)
- DRILL AMERICA #6-48 UNS HSS Plug Tap and 2.90mm HSS Drill Bit Kit (POUFS6-48)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55059)
- GEARWRENCH 30° Push Pin Removal Pliers (3729)
- GEARWRENCH Straight Hose Clamp Pliers (3976D)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- GEARWRENCH 4 Piece 7" Fixed Tip Internal & External Snap Ring Plier Set (82150)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- CHANNELLOCK 6in C-CLAMP LOCKING PLIERS (106-6)
- Gearwrench Pliers