Shop All Plier Sets
Gearwrench
2 Piece Compound Action Plier Set Ergonomic, Dipped Handle
Mfr # 82124
Zoro # G0429031
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material Alloy steel
- Overall Length 8"
- Color Red (Handle)
- Features Induction Hardened Cutting Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82124
- Zoro # G0429031
- UPC # 099575822421
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 8" |
Jaw Width | 1.1" |
Details
Number of Pieces | 2 |
Material | Alloy steel |
Color | Red (Handle) |
Features | Induction Hardened Cutting Edge |
Capacity | 10.5 cu. ft. |
Handle Type | Ergonomic, Dipped |
Blade Type | Long Nose Cutting |
Item | Compound Action Plier Set,2pc,pivotforce |
Includes | (2) Mfr. No. 82121- 8" PivotForce Long Nose Cutting Compound Action Pliers |
Description
Compound Action Plier Set,2pc,pivotforce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- GEARWRENCH 2 Piece Pliers Set Double Dip Handle (82106-06)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- GEARWRENCH 3 Piece Body Clip Pliers Set (KDS41850)
- GEARWRENCH 2 Piece Push Pin Plier Set Double Cushion Grip Handle (41840D)
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- GEARWRENCH 3 Piece Push Pin Plier Set Double Cushion Grip Handle (41850)
- HOMEPAGE 1.5 in. Zn Pliers Holder N180-030 - Pack of 6 (HO572730)
- Gearwrench Pliers