Shop All Hand Ratchets
Gearwrench
2 Piece 1/4" & 3/8" Drive 90-Tooth Flex Head Teardrop Ratchet Set
Mfr # 81216T
Zoro # G9169195
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Movement Flexible
- Reversing Yes
- Head Style Teardrop
- Overall Length 7", 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81216T
- Zoro # G9169195
- UPC # 099575012167
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | 7", 11" |
Details
Item | Hand Ratchet Set |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Tether Capable | Not Tether Capable |
Measurement Type | SAE/Metric |
Number of Pieces | 2 |
Min. Arc Swing | 4 Degrees |
Tether Style | Not Tether Capable |
Description
Hand Ratchet Set, Reversing Yes, Overall Length 7 in, 11 in, Drive Size 1/4 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-3/4 Inch Combination Wrench (WCB23044)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- EXCEL BLADES Angle Edge Blade Woodcarving Angled Chisel Blade, 2pcs., 12pk. (20102)
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Teardrop Ratchet 19-3/4" (81400)
- GEARWRENCH 1/2" Drive 120XP Locking Flex Head Ratchet 25" (81376)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81215T)
- GEARWRENCH 2 Pc 14 and 38 Drive 120XP Dual Material Flex Head Teardrop Ratchet Set (KDT81204P)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.18" L, Full Polish Chrome Finish (81029T)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- Gearwrench Sockets & Ratchets