Shop All Combination Wrenches
Gearwrench
2" 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9056D
Zoro # G7790090
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 5 Degrees
- SAE or Metric SAE
- Reversing No
- Overall Length 25 3/4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9056D
- Zoro # G7790090
- UPC # 82171090561
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Details
Offset | 5 Degrees |
SAE or Metric | SAE |
Reversing | No |
Finish | Chrome |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Tether Style | Tether Capable |
Item | Ratcheting Combination Wrench |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 25 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.17" L x 12.8" W x 6.89" D (1485AIR)
- PRIME-LINE 360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack (PLC360T)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (2-6 mm) (DHX92006)
- GEARWRENCH 1-3/4" 12 Point Long Pattern Satin Combination Wrench (81820)
- GEARWRENCH 13mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86713)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- GEARWRENCH 1/4" 6 Point Combination Wrench (81768)
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- GEARWRENCH 36mm 12 Point Long Pattern Satin Combination Wrench (81840)
- CAPRI TOOLS 9 mm 12-Point Combination Wrench (1-1309)
- Gearwrench Combination Wrenches