Shop All Oil Filter Wrenches & Crushers
Gearwrench
2-15/16" to 3-5/8" Oil Filter Wrench Pliers
Mfr # 3368
Zoro # G0615474
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Slip Joint
- Capacity 2 15/16 in to 3 5/8 in
- Material Metal
- Length (In.) 16 in
- Application Used To Remove Stubborn Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3368
- Zoro # G0615474
- UPC # 082171033681
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 16 in |
Details
Item | Oil Filter Pliers |
Type | Slip Joint |
Capacity | 2 15/16 in to 3 5/8 in |
Material | Metal |
Application | Used To Remove Stubborn Filters |
Includes | Pliers, Slip Joint |
Plier Material | Metal |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Pintle Hook, Steel, 7.7 in (10036)
- SOUTHWIRE Booster Cable 2GA 400AMP 25' (CM08862)
- OTC SOC 438 34D LCKNT 8PT DP SATIN (OTC1917)
- RONSTAN Battlestick Telescopic Light Alloy 740-1120Mm Long (RF3134)
- GEARWRENCH Small Swivoil™ Filter Wrench 2.50 in - 3.00 in (3324D)
- GEARWRENCH 6 Piece Oil Canister Socket Set Service Kit (41890)
- GEARWRENCH 3/8" & 1/2" Drive Heavy-Duty Oil Filter Strap Wrench (3529D)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 5-1/4" to 5-3/4" (2322D)
- GEARWRENCH 1/2 in. Drive Nylon Strap Oil Filter Wrench (KDS3149)
- CTA MANUFACTURING Wrench Drain Plug, VW/Audi (2039)
- Gearwrench Oil Filter Wrenches & Crushers