Shop All Oil Filter Wrenches & Crushers
Gearwrench
2-1/2" to 3-1/4" Oil Filter Wrench Pliers
Mfr # 3369F
Zoro # G3710804
original price:
$20.20
4% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fixed Joint, DR Strap Type
- Capacity 2 1/2 in to 3 1/4 in
- Material Alloy Steel
- Application Oil Filter Removal
- Includes Pliers, Fixed Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3369F
- Zoro # G3710804
- UPC # 082171336904
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Socket Sizes (In.) | 3/8 in |
Details
Item | Oil Filter Wrench |
Type | Fixed Joint, DR Strap Type |
Capacity | 2 1/2 in to 3 1/4 in |
Material | Alloy Steel |
Application | Oil Filter Removal |
Includes | Pliers, Fixed Joint |
Plier Material | Alloy Steel |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Wrench, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P164375 (P164375)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- GEARWRENCH Small Pro Swivoil™ Filter Wrench 2.52 in - 2.99 in (3941)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. (KDS2320W)
- GEARWRENCH Medium Swivoil™ Filter Wrench 2.88 in - 3.25 in (3083D)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" (2321)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2 in. to 5-1/4 in. (KDS2321)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8" to 4-1/2" (2320W)
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket (42276)
- Gearwrench Oil Filter Wrenches & Crushers