Shop All Combination Wrenches
Gearwrench
19mm 6 Point Combination Wrench
Mfr # 81767
Zoro # G0435849
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Number of Points 6
- Finish Chrome
- Overall Length 9 3/4 in
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81767
- Zoro # G0435849
- UPC # 099575817670
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,19mm,6 Pt, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707076)
- WIHA Slotted and Phillips Screwdriver Set with Professional 6.3-in. Long Nose Pliers, 8 Piece (26190)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/8 x 15/16 " L.250 mm (40434446)
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- GEARWRENCH 2" 72-Tooth 12 Point Ratcheting Combination Wrench (9056D)
- GEARWRENCH 2-9/16" 12 Point Long Pattern Satin Combination Wrench (81830)
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- GEARWRENCH 1-3/8" 12 Point Long Pattern Combination Wrench (81816)
- GEARWRENCH 2-1/16" 12 Point Long Pattern Satin Combination Wrench (81824)
- GEARWRENCH 1-7/16" 12 Point Long Pattern Combination Wrench (81817)
- GEDORE Open Ended Wrench, 41mm (894 41)
- Gearwrench Combination Wrenches