Shop All Ratcheting Wrenches
Gearwrench
19mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86419
Zoro # G0427555
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 12 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86419
- Zoro # G0427555
- UPC # 099575864193
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 in |
Size | 19mm |
Head Size | 19 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,19mm, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 12 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/64" Thunderbolt Black Oxide Drill Bit (48-89-2711)
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86213)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86434)
- GEARWRENCH 1-11/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9048)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point (JSCR18T)
- Gearwrench Wrenches