Shop All Ratcheting Wrenches
Gearwrench
19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86119
Zoro # G0442289
original price:
$37.99
7% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 18-7/64"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86119
- Zoro # G0442289
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 18-7/64" |
Size | 19mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,19mm,120XP,XL,GearBox |
Description
If you are looking for a ratcheting wrench, the GEARWRENCH 86119 19mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is an excellent choice. The unique spline design of this wrench allows it to fit in more applications than other ratcheting wrenches. The flexible head provides access to hard-to-reach places. It also has a full polish chrome finish that helps prevent corrosion and rusting. When it comes to fastening jobs, the GEARWRENCH 86119 19mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9902D)
- GEARWRENCH 1-13/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9052D)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- GEARWRENCH 15/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86444)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (93004D)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86135)
- URREA Combination Ratchet Wrench, 13Mm. (1213MCM)
- Gearwrench Ratcheting Wrenches