Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
19mm 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9119
Zoro # G0427561
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9119
- Zoro # G0427561
- UPC # 082171091193
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/4 in |
Size | 19mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Length | 9.8" |
Description
Combination Ratcheting Wrench,19mm, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.