Shop All Combination Wrench Sets
Gearwrench
19mm 12 Point Long Pattern Combination Wrench
Mfr # 81676
Zoro # G3217070
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 10.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81676
- Zoro # G3217070
- UPC # 099575816765
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10.97" |
Wrench Head Sizes | 19mm |
Overall Length | 11 in |
Wrench Length Style | Long |
Head Size | 19 mm |
Description
The GEARWRENCH 81676 19mm 12 Point Long Pattern Combination Wrench is the tool you need to get the job done. It has a long pattern design that allows you to access hard-to-reach bolts and nuts. This alloy steel wrench set has 12 points, allowing for better grip on fasteners. The offset of 15 degrees means you can adjust parts without having to reposition the wrench. You will also appreciate its chrome finish, which protects against rust and corrosion. The head size is 19 mm, while the overall length is 11 in., making it easy to use with multiple fasteners. If you are looking for a reliable combination wrench set, look no further than this GEARWRENCH 81676 model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 3/8 " L.26, 5 mm (02011012)
- DAYTON Stop Collar Set (1F616)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- GEARWRENCH 15/16" 12 Point Long Pattern Combination Wrench (81663)
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- GEARWRENCH 3/4" 6 Point Combination Wrench (81777)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- STEEL GRIP Comb Wrench Set 10Pc (2265858)
- Gearwrench Combination Wrench Sets